RBC BEARINGS
RBC BEARINGS
382
RBC BEARINGS RBC BEARINGS
Description
382 TYSON TAPERED ROLLER BEARING ; POR TYSON CUP
Bearing Cup; 382 Basic Number; Standard Precision; 3-7/8" Outside Diameter; 0.702" Width; Single Row of Roller
Part #
382
BDI #
797692
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/382/p/797692
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.222
EAN
0637400533137
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
382
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cup; 382 Basic Number; Standard Precision; 3-7/8" Outside Diameter; 0.702" Width; Single Row of Roller
Width
0.702 Inch | 17.831 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh