TIMKEN
TIMKEN
383A-20027
TIMKEN TIMKEN
Description
383A-20027 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE ROW 4 OD
Bearing Cup; 383A 20027 Basic Number; Standard Precision; 3.937" Outside Diameter; 0.702" Width; Single Row of Roller
Part #
383A-20027
BDI #
24624631
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/383A-20027/p/24624631
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.256
EAN
0053893018867
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
383A 20027
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
383A-20027
Weight / LBS
0.565
Long Description
Bearing Cup; 383A 20027 Basic Number; Standard Precision; 3.937" Outside Diameter; 0.702" Width; Single Row of Roller
Outside Diameter
3.937 Inch | 100 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.702 Inch | 17.831 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh