

TIMKEN
TIMKEN
3879-2
TIMKEN TIMKEN
Description
3879-2 TAPERED ROLLER BEARING CONE ; PRECISION 1.575" BORE 1-3/16" WD
Bearing Cone; 3879 Basic Number; Standard Precision; 1.575" Bore; 1-3/16" Width; Single Row of Roller
Part #
3879-2
BDI #
1338856
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3879-2/p/1338856
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.538
EAN
0053893134857
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3879
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3879-2
Long Description
Bearing Cone; 3879 Basic Number; Standard Precision; 1.575" Bore; 1-3/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.575 Inch | 40.005 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh