TIMKEN
TIMKEN
388DEE-2
TIMKEN TIMKEN
Description
388DEE-2
Bearing Double Cone; 388DEE Basic Number; Standard Precision; 2-3/16" Bore; 3-3/4" Width; Double Row of Roller
Part #
388DEE-2
BDI #
19286976
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/388DEE-2/p/19286976
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.401
EAN
0053893023489
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
388DEE
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
388DEE-2
Long Description
Bearing Double Cone; 388DEE Basic Number; Standard Precision; 2-3/16" Bore; 3-3/4" Width; Double Row of Roller
Bore
2.188 Inch | 55.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh