RBC BEARINGS
RBC BEARINGS
394A
RBC BEARINGS RBC BEARINGS
Description
394A TYSON TAPERED ROLLER BEARING ; POR TYSON
Bearing Cup; 394A Basic Number; Standard Precision; 4.331" Outside Diameter; 0.741" Width; Single Row of Roller
Part #
394A
BDI #
797806
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/394A/p/797806
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.259
EAN
0637400533236
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
394A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cup; 394A Basic Number; Standard Precision; 4.331" Outside Diameter; 0.741" Width; Single Row of Roller
Outside Diameter
4.331 Inch | 110.007 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.741 Inch | 18.821 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh