

KOYO
KOYO
3979
KOYO KOYO
Description
3979 BEARING CONE
Bearing Cone; 3979 Basic Number; Standard Precision; 2-1/4" Bore; 1.183" Width; Single Row of Roller
Part #
3979
BDI #
552011
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3979/p/552011
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.93
EAN
0605790025907
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3979
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 3979 Basic Number; Standard Precision; 2-1/4" Bore; 1.183" Width; Single Row of Roller
Bore
2.25 Inch | 57.15 Millimeter
Width
1.183 Inch | 30.048 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh