RBC BEARINGS
RBC BEARINGS
3979
RBC BEARINGS RBC BEARINGS
Description
3979 ; POR TYSON
Bearing Cone; 3979 Basic Number; Standard Precision; 2-1/4" Bore; 1.183" Width; Single Row of Roller
Part #
3979
BDI #
797748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3979/p/797748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.913
EAN
0637400533328
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3979
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cone; 3979 Basic Number; Standard Precision; 2-1/4" Bore; 1.183" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.183 Inch | 30.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh