RBC BEARINGS
RBC BEARINGS
3994
RBC BEARINGS RBC BEARINGS
Description
3994 ; POR TYSON
Bearing Cone; 3994 Basic Number; Standard Precision; 2-5/8" Bore; 1.183" Width; Single Row of Roller
Part #
3994
BDI #
797752
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3994/p/797752
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.686
EAN
0637400533366
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3994
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cone; 3994 Basic Number; Standard Precision; 2-5/8" Bore; 1.183" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.183 Inch | 30.048 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh