TIMKEN
TIMKEN
42318DEE-2
TIMKEN TIMKEN
Description
42318DEE-2
Bearing Double Cone; 42318DEE Basic Number; Standard Precision; 3-3/16" Bore; 5" Width; Double Row of Roller
Part #
42318DEE-2
BDI #
19287032
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/42318DEE-2/p/19287032
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.424
EAN
0053893283562
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
42318DEE
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
42318DEE-2
Long Description
Bearing Double Cone; 42318DEE Basic Number; Standard Precision; 3-3/16" Bore; 5" Width; Double Row of Roller
Width
5 Inch | 127 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh