RBC BEARINGS
RBC BEARINGS
42381
RBC BEARINGS RBC BEARINGS
Description
42381 ; POR TYSON
Bearing Cone; 42381 Basic Number; Standard Precision; 3-13/16" Bore; 1-9/64" Width; Single Row of Roller
Part #
42381
BDI #
797777
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/42381/p/797777
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.108
EAN
0637400533397
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
42381
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cone; 42381 Basic Number; Standard Precision; 3-13/16" Bore; 1-9/64" Width; Single Row of Roller
Bore
3.813 Inch | 96.85 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.141 Inch | 28.981 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh