

TIMKEN
TIMKEN
438W-2
TIMKEN TIMKEN
Description
438W-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW POR NON RET
Bearing Cone; 438W Basic Number; Standard Precision; 1-3/4" Bore; 1.177" Width; Single Row of Roller
Part #
438W-2
BDI #
1342999
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/438W-2/p/1342999
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.544
EAN
0053893032856
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
438W
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
438W-2
Long Description
Bearing Cone; 438W Basic Number; Standard Precision; 1-3/4" Bore; 1.177" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.177 Inch | 29.896 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh