TIMKEN
TIMKEN
46150
TIMKEN TIMKEN
Description
46150 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 4 OD
Bearing Cone; 46150 Basic Number; Standard Precision; 1-1/2" Bore; 1-1/4" Width; Single Row of Roller
Part #
46150
BDI #
19287043
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/46150/p/19287043
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.732
EAN
0053893298276
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
46150
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
46150-2
Long Description
Bearing Cone; 46150 Basic Number; Standard Precision; 1-1/2" Bore; 1-1/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


