

TIMKEN
TIMKEN
46720CD-3
TIMKEN TIMKEN
Description
46720CD-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 8-12 OD
Bearing Double Cup; 46720CD #3 Basic Number; Class 3 Precision; 8-7/8" Outside Diameter; 2-3/4" Width; Double Row of Roller
Part #
46720CD-3
BDI #
1343867
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/46720CD-3/p/1343867
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.145
EAN
0053893299518
Product Group - BDI
B04336
Precision Class
Class 3
Component
Double Cup
Basic Number
46720CD #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 46720CD #3 Basic Number; Class 3 Precision; 8-7/8" Outside Diameter; 2-3/4" Width; Double Row of Roller
Outside Diameter
8.875 Inch | 225.425 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh