NTN
NTN
46720D
NTN NTN
Description
46720D TAPERED RLR BRG CUP ; 8.875"X2.75"
Bearing Double Cup; 46720D Basic Number; Standard Precision; 8-7/8" Outside Diameter; 2-3/4" Width; Double Row of Roller
Part #
46720D
BDI #
1202522
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/46720D/p/1202522
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
7.4
EAN
4547359303759
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
46720D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Double Cup; 46720D Basic Number; Standard Precision; 8-7/8" Outside Diameter; 2-3/4" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.875 Inch | 225.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh