SKF
SKF
472/Q
SKF SKF
Description
472/Q
Bearing Cup; 472 Basic Number; Standard Precision; 4.724" Outside Diameter; 0.954" Width; Single Row of Roller
Part #
472/Q
BDI #
1414546
Details
2870.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/472-Q/p/1414546
Your Price
RSD 2,870.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.485
EAN
7316570327205
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
472
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 472 Basic Number; Standard Precision; 4.724" Outside Diameter; 0.954" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.724 Inch | 119.99 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.954 Inch | 24.232 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh