https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEVm1MMmd3TUM4eE1EZ3lNVFEzTkRJeU1qRXhNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmUkVOUVh6TXdNSGd6TURBdWFuQm58NGQ4MDkwNTFiNjVjOTkxMDExNjZhYjY2MTZiYzJjYjNmZGYzNjU3OTdhYTg2OGY2OTFhZjljMDc2NWJkNTc0ZA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEVm1MMmd3TUM4eE1EZ3lNVFEzTkRJeU1qRXhNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmUkVOUVh6TXdNSGd6TURBdWFuQm58NGQ4MDkwNTFiNjVjOTkxMDExNjZhYjY2MTZiYzJjYjNmZGYzNjU3OTdhYTg2OGY2OTFhZjljMDc2NWJkNTc0ZA
TIMKEN
TIMKEN
472DC-2
TIMKEN TIMKEN
Description
472DC-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Bearing Double Cup; 472DC Basic Number; Standard Precision; 4.724" Outside Diameter; 2-1/8" Width; Double Row of Roller
Part #
472DC-2
BDI #
1344397
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/472DC-2/p/1344397
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.134
EAN
0053893038537
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
472DC
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
472DC-2
Long Description
Bearing Double Cup; 472DC Basic Number; Standard Precision; 4.724" Outside Diameter; 2-1/8" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.724 Inch | 119.99 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

