TIMKEN
TIMKEN
475-3
TIMKEN TIMKEN
Description
475-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Cone; 475 #3 Basic Number; Class 3 Precision; 2.165" Bore; 1.142" Width; Single Row of Roller
Part #
475-3
BDI #
1344611
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/475-3/p/1344611
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.142
EAN
0053893038865
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
475 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 475 #3 Basic Number; Class 3 Precision; 2.165" Bore; 1.142" Width; Single Row of Roller
Width
1.142 Inch | 29.007 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.165 Inch | 54.991 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh