TIMKEN
TIMKEN
47820-20027
TIMKEN TIMKEN
Description
47820-20027 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cup; 47820 2C027 Basic Number; Standard Precision; 5-3/4" Outside Diameter; 1-1/32" Width; Single Row of Roller
Part #
47820-20027
BDI #
21960535
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/47820-20027/p/21960535
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.005
EAN
0053893306407
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
47820 2C027
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
47820-20027
Long Description
Bearing Cup; 47820 2C027 Basic Number; Standard Precision; 5-3/4" Outside Diameter; 1-1/32" Width; Single Row of Roller
Outside Diameter
5.75 Inch | 146.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.031 Inch | 26.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh