

KOYO
KOYO
48220
KOYO KOYO
Description
48220 BEARING CUP ; TAPERED ROLLER SINGLE ROW
Bearing Cup; 48220 Basic Number; Standard Precision; 7-3/16" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
48220
BDI #
553088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/48220/p/553088
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.3
EAN
0605790357145
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
48220
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 48220 Basic Number; Standard Precision; 7-3/16" Outside Diameter; 1-5/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.188 Inch | 182.575 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh