

TIMKEN
TIMKEN
48620D-3
TIMKEN TIMKEN
Description
48620D-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Double Cup; 48620D #3 Basic Number; Class 3 Precision; 7-7/8" Outside Diameter; 2-7/8" Width; Double Row of Roller
Part #
48620D-3
BDI #
1345240
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/48620D-3/p/1345240
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.853
EAN
0053893314471
Product Group - BDI
B04334
Precision Class
Class 3
Component
Double Cup
Basic Number
48620D #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 48620D #3 Basic Number; Class 3 Precision; 7-7/8" Outside Diameter; 2-7/8" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.875 Inch | 73.025 Millimeter
Outside Diameter
7.875 Inch | 200.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh