TIMKEN
TIMKEN
48684-3
TIMKEN TIMKEN
Description
48684-3 TAPERED ROLLER BEARING CONE ; SINGLE PRECISION 4-8 OD POR NON RET
Bearing Cone; 48684 #3 Basic Number; Class 3 Precision; 5-5/8" Bore; 1-9/16" Width; Single Row of Roller
Part #
48684-3
BDI #
1345265
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/48684-3/p/1345265
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.478
EAN
0053893314822
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
48684 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 48684 #3 Basic Number; Class 3 Precision; 5-5/8" Bore; 1-9/16" Width; Single Row of Roller
Width
1.563 Inch | 39.7 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
5.625 Inch | 142.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh