

TIMKEN
TIMKEN
49368-3
TIMKEN TIMKEN
Description
49368-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE
Bearing Cup; 49368 #3 Basic Number; Class 3 Precision; 3-11/16" Outside Diameter; 1" Width; Single Row of Roller
Part #
49368-3
BDI #
1345375
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/49368-3/p/1345375
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.407
EAN
0053893317045
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
49368 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 49368 #3 Basic Number; Class 3 Precision; 3-11/16" Outside Diameter; 1" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Outside Diameter
3.688 Inch | 93.675 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh