RBC BEARINGS
RBC BEARINGS
496
RBC BEARINGS RBC BEARINGS
Description
496 TYSON TAPERED ROLLER BEARING ; POR TYSON
Bearing Cone; 496 Basic Number; Standard Precision; 3-3/16" Bore; 1-11/64" Width; Single Row of Roller
Part #
496
BDI #
797700
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/496/p/797700
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.108
EAN
0637400533663
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
496
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cone; 496 Basic Number; Standard Precision; 3-3/16" Bore; 1-11/64" Width; Single Row of Roller
Bore
3.188 Inch | 80.975 Millimeter
Width
1.172 Inch | 29.769 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh