NTN
NTN
4T-12580
NTN NTN
Description
4T-12580 TAPERED RLR BRG CONE ; 0.8125"X0.7813"
Bearing Cone; 12580 Basic Number; Standard Precision; 13/16" Bore; 25/32" Width; Single Row of Roller
Part #
4T-12580
BDI #
17142285
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-12580/p/17142285
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.112
EAN
4547359513950
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
12580
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 12580 Basic Number; Standard Precision; 13/16" Bore; 25/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.781 Inch | 19.837 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh