NTN
NTN
4T-15118
NTN NTN
Description
15118 TAPERED RLR BRG CONE ; 1.1895"X0.8125"
Bearing Cone; 15118 Basic Number; Standard Precision; 1.19" Bore; 13/16" Width; Single Row of Roller
Part #
4T-15118
BDI #
17141430
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-15118/p/17141430
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.184
EAN
4547359515343
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
15118
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 15118 Basic Number; Standard Precision; 1.19" Bore; 13/16" Width; Single Row of Roller
Bore
1.19 Inch | 30.226 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh