NTN
NTN
4T-1779
NTN NTN
Description
4T-1779 TAPERED RLR BRG CONE ; 0.9375"X0.781"
Bearing Cone; 1779 Basic Number; Standard Precision; 15/16" Bore; 25/32" Width; Single Row of Roller
Part #
4T-1779
BDI #
17141465
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-1779/p/17141465
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.147
EAN
4547359516067
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
1779
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 1779 Basic Number; Standard Precision; 15/16" Bore; 25/32" Width; Single Row of Roller
Width
0.781 Inch | 19.837 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh