NTN
NTN
4T-18720
NTN NTN
Description
4T-18720 TAPERED RLR BRG CUP ; SGL 3.3465"X0.5313" STL
Bearing Cup; 18720 Basic Number; Standard Precision; 3.347" Outside Diameter; 17/32" Width; Single Row of Roller
Part #
4T-18720
BDI #
17142306
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-18720/p/17142306
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.134
EAN
4547359516258
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
18720
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 18720 Basic Number; Standard Precision; 3.347" Outside Diameter; 17/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Width
0.531 Inch | 13.487 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh