NTN
NTN
4T-19283X
NTN NTN
Description
4T-19283X TAPERED RLR BRG CUP ; NON-RETURNABLE 2.8346"X0.5625"
Bearing Cup; 19283X Basic Number; Standard Precision; 2.835" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
4T-19283X
BDI #
17142313
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-19283X/p/17142313
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.13
EAN
4547359516364
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
19283X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.287
Long Description
Bearing Cup; 19283X Basic Number; Standard Precision; 2.835" Outside Diameter; 9/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.835 Inch | 72.009 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh