NTN
NTN
4T-28920
NTN NTN
Description
4T-28920 TAPERED RLR BRG CUP ; SGL 4"X0.7813" STL
Bearing Cup; 28920 Basic Number; Standard Precision; 4" Outside Diameter; 25/32" Width; Single Row of Roller
Part #
4T-28920
BDI #
17141547
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-28920/p/17141547
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.266
EAN
4547359525311
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
28920
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 28920 Basic Number; Standard Precision; 4" Outside Diameter; 25/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh