NTN
NTN
4T-342
NTN NTN
Description
342 TAPERED RLR BRG CONE ; 1.625"X0.882"
Bearing Cone; 342 Basic Number; Standard Precision; 1-5/8" Bore; 0.882" Width; Single Row of Roller
Part #
4T-342
BDI #
1202138
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-342/p/1202138
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
EAN
4547359531053
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
342
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 342 Basic Number; Standard Precision; 1-5/8" Bore; 0.882" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Width
0.882 Inch | 22.403 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh