NTN
NTN
4T-34275
NTN NTN
Description
4T-34275 ; POR TAPERED ROLLER BEARING
Bearing Cone; 34275 Basic Number; Standard Precision; 2.756" Bore; 29/32" Width; Single Row of Roller
Part #
4T-34275
BDI #
17142470
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-34275/p/17142470
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0692314521106
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
34275
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 34275 Basic Number; Standard Precision; 2.756" Bore; 29/32" Width; Single Row of Roller
Bore
2.756 Inch | 70.002 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh