NTN
NTN
4T-37625
NTN NTN
Description
37625 TAPERED RLR BRG CUP ; SGL 6.25"X0.625" STL
Bearing Cup; 37625 Basic Number; Standard Precision; 6-1/4" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
4T-37625
BDI #
17141219
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-37625/p/17141219
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.485
EAN
4547359531985
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
37625
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 37625 Basic Number; Standard Precision; 6-1/4" Outside Diameter; 5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh