NTN
NTN
4T-45285APX1
NTN NTN
Description
4T-45285APX1 ; POR TAPERED RLR BRG CONE 1.218" STEEL
Bearing Cone; 45285APX1 Basic Number; PX1 Precision; 2" Bore; 1-7/32" Width; Single Row of Roller
Part #
4T-45285APX1
BDI #
1202963
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-45285APX1/p/1202963
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.875
EAN
0692314522813
Product Group - BDI
B04334
Precision Class
PX1
Component
Cone
Basic Number
45285APX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 45285APX1 Basic Number; PX1 Precision; 2" Bore; 1-7/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.219 Inch | 30.963 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh