NTN
NTN
4T-53162
NTN NTN
Description
53162 TAPERED RLR BRG CONE ; 1.625"X1.1142"
Bearing Cone; 53162 Basic Number; Standard Precision; 1-5/8" Bore; 1.114" Width; Single Row of Roller
Part #
4T-53162
BDI #
17142590
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-53162/p/17142590
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.607
EAN
4547359540543
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
53162
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 53162 Basic Number; Standard Precision; 1-5/8" Bore; 1.114" Width; Single Row of Roller
Width
1.114 Inch | 28.296 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh