NTN
NTN
4T-532A
NTN NTN
Description
4T-532A TAPERED RLR BRG CUP ; SGL 4.375"X1.1875" STL
Bearing Cup; 532A Basic Number; Standard Precision; 4-3/8" Outside Diameter; 1-3/16" Width; Single Row of Roller
Part #
4T-532A
BDI #
17142594
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-532A/p/17142594
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.74
EAN
4547359540611
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
532A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.627
Long Description
Bearing Cup; 532A Basic Number; Standard Precision; 4-3/8" Outside Diameter; 1-3/16" Width; Single Row of Roller
Outside Diameter
4.375 Inch | 111.125 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh