NTN
NTN
4T-5583
NTN NTN
Description
4T-5583 TAPERED RLR BRG CONE ; NON-RETURNABLE 2.375"X1.723"
Bearing Cone; 5583 Basic Number; Standard Precision; 2-3/8" Bore; 1.723" Width; Single Row of Roller
Part #
4T-5583
BDI #
1203969
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-5583/p/1203969
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.61
EAN
4547359541076
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
5583
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 5583 Basic Number; Standard Precision; 2-3/8" Bore; 1.723" Width; Single Row of Roller
Bore
2.375 Inch | 60.325 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.723 Inch | 43.764 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh