NTN
NTN
4T-598X
NTN NTN
Description
4T-598X ; POR TAPERED ROLLER BEARING
Bearing Cone; 598X Basic Number; Standard Precision; 3-5/8" Bore; 1.43" Width; Single Row of Roller
Part #
4T-598X
BDI #
17141801
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-598X/p/17141801
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0692314524619
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
598X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 598X Basic Number; Standard Precision; 3-5/8" Bore; 1.43" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.625 Inch | 92.075 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.43 Inch | 36.322 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh