NTN
NTN
4T-6280
NTN NTN
Description
4T-6280 ; POR TAPERED ROLLER BEARING
Bearing Cone; 6280 Basic Number; Standard Precision; 2-1/8" Bore; 2-1/16" Width; Single Row of Roller
Part #
4T-6280
BDI #
17141811
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-6280/p/17141811
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359571516
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
6280
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 6280 Basic Number; Standard Precision; 2-1/8" Bore; 2-1/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
2.063 Inch | 52.388 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh