NTN
NTN
4T-HM515716
NTN NTN
Description
4T-HM515716 TAPERED RLR BRG CUP ; NON-RETURNABLE 5.596"X1.3125"
Bearing Cup; HM515716 Basic Number; Standard Precision; 5.596" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
4T-HM515716
BDI #
17141971
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM515716/p/17141971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.077
EAN
4547359664317
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM515716
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.374
Long Description
Bearing Cup; HM515716 Basic Number; Standard Precision; 5.596" Outside Diameter; 1-5/16" Width; Single Row of Roller
Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.596 Inch | 142.138 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh