NTN
NTN
4T-HM88510
NTN NTN
Description
HM88510 TAPERED RLR BRG CUP ; NON RETURNABLE SGL 2.875"X0.9063" STL
Bearing Cup; HM88510 Basic Number; Standard Precision; 2-7/8" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
4T-HM88510
BDI #
17142784
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM88510/p/17142784
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.24
EAN
4547359475883
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM88510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.522
Long Description
Bearing Cup; HM88510 Basic Number; Standard Precision; 2-7/8" Outside Diameter; 29/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh