NTN
NTN
4T-JM205149
NTN NTN
Description
4T-JM205149 TAPERED ROLLER BEARING
Bearing Cone; JM205149 Basic Number; Standard Precision; 50MM Bore; 28MM Width; Single Row of Roller
Part #
4T-JM205149
BDI #
17143013
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JM205149/p/17143013
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.5
EAN
4547359480092
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JM205149
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
JM205149
Long Description
Bearing Cone; JM205149 Basic Number; Standard Precision; 50MM Bore; 28MM Width; Single Row of Roller
Width
1.102 Inch | 28 Millimeter
Bore
1.969 Inch | 50 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh