NTN
NTN
4T-LM11949V1
NTN NTN
Description
4T-LM11949V1 TAPERED ROLLER BEARING
Bearing Cone; LM11949V1 Basic Number; Standard Precision; 3/4" Bore; 0.655" Width; Single Row of Roller
Part #
4T-LM11949V1
BDI #
1203266
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM11949V1/p/1203266
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.079
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM11949V1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LM11949V1 Basic Number; Standard Precision; 3/4" Bore; 0.655" Width; Single Row of Roller
Bore
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.655 Inch | 16.637 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh