NTN
NTN
4T-LM12710
NTN NTN
Description
LM12710 TAPERED RLR BRG CUP ; SGL 1.781"X0.475" STL
Bearing Cup; LM12710 Basic Number; Standard Precision; 1-25/32" Outside Diameter; 0.475" Width; Single Row of Roller
Part #
4T-LM12710
BDI #
17143097
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM12710/p/17143097
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.04
EAN
4547359481532
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM12710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; LM12710 Basic Number; Standard Precision; 1-25/32" Outside Diameter; 0.475" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.781 Inch | 45.237 Millimeter
Width
0.475 Inch | 12.065 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh