NTN
NTN
4T-LM522549
NTN NTN
Description
4T-LM522549 TAPERED RLR BRG CONE ; 4.3302"X1.375"
Bearing Cone; LM522549 Basic Number; Standard Precision; 4.33" Bore; 1-3/8" Width; Single Row of Roller
Part #
4T-LM522549
BDI #
17147840
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM522549/p/17147840
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.49
EAN
4547359098846
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM522549
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LM522549 Basic Number; Standard Precision; 4.33" Bore; 1-3/8" Width; Single Row of Roller
Bore
4.33 Inch | 109.982 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh