NTN
NTN
4T-LM603011
NTN NTN
Description
LM603011 TAPERED RLR BRG CUP ; SGL 3.0625"X0.5937" STL
Bearing Cup; LM603011 Basic Number; Standard Precision; 3-1/16" Outside Diameter; 19/32" Width; Single Row of Roller
Part #
4T-LM603011
BDI #
17143146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM603011/p/17143146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.12
EAN
4547359482386
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM603011
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
LM603011
Long Description
Bearing Cup; LM603011 Basic Number; Standard Precision; 3-1/16" Outside Diameter; 19/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.063 Inch | 77.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.594 Inch | 15.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh