NTN
NTN
4T-LM72810PX1
NTN NTN
Description
LM72810PX1 TAPERED RLR BRG CUP ; SGL 1.8504"X0.4724" STL
Bearing Cup; LM72810PX1 Basic Number; PX1 Precision; 1.85" Outside Diameter; 0.472" Width; Single Row of Roller
Part #
4T-LM72810PX1
BDI #
17142155
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM72810PX1/p/17142155
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.048
EAN
4547359482768
Product Group - BDI
B04334
Precision Class
PX1
Component
Cup
Basic Number
LM72810PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.106
Long Description
Bearing Cup; LM72810PX1 Basic Number; PX1 Precision; 1.85" Outside Diameter; 0.472" Width; Single Row of Roller
Width
0.472 Inch | 11.989 Millimeter
Outside Diameter
1.85 Inch | 46.99 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh