NTN
NTN
4T-LM814810
NTN NTN
Description
4T-LM814810 TAPERED RLR BRG CUP ; SGL 4.625"X0.75" STL
Bearing Cup; LM814810 Basic Number; Standard Precision; 4-5/8" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
4T-LM814810
BDI #
1222234
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM814810/p/1222234
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.297
EAN
4547359482881
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM814810
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; LM814810 Basic Number; Standard Precision; 4-5/8" Outside Diameter; 3/4" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh