NTN
NTN
4T-LM814849
NTN NTN
Description
4T-LM814849 TAPERED RLR BRG CONE ; 3.0625"X1"
Bearing Cone; LM814849 Basic Number; Standard Precision; 3-1/16" Bore; 1" Width; Single Row of Roller
Part #
4T-LM814849
BDI #
1222235
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM814849/p/1222235
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
33
EAN
4547359482898
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM814849
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LM814849 Basic Number; Standard Precision; 3-1/16" Bore; 1" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh