NTN
NTN
4T-M84210
NTN NTN
Description
4T-M84210 TAPERED RLR BRG CUP ; SGL 2.3437"X0.72" STL
Bearing Cup; M84210 Basic Number; Standard Precision; 2-11/32" Outside Diameter; 0.72" Width; Single Row of Roller
Part #
4T-M84210
BDI #
17142191
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-M84210/p/17142191
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.128
EAN
4547359489682
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M84210
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; M84210 Basic Number; Standard Precision; 2-11/32" Outside Diameter; 0.72" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.72 Inch | 18.288 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.344 Inch | 59.538 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh