NTN
NTN
4T-M86649
NTN NTN
Description
4T-M86649 TAPERED RLR BRG CONE ; 1.1875"X0.8438"
Bearing Cone; M86649 Basic Number; Standard Precision; 1-3/16" Bore; 27/32" Width; Single Row of Roller
Part #
4T-M86649
BDI #
17142203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-M86649/p/17142203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.206
EAN
4547359489866
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M86649
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; M86649 Basic Number; Standard Precision; 1-3/16" Bore; 27/32" Width; Single Row of Roller
Bore
1.188 Inch | 30.175 Millimeter
Width
0.844 Inch | 21.438 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh